This item is Discontinued.

Norton Abrasives Norton SandWet 9 in. L X 3 in. W 400 Grit Silicon Carbide Sanding Sheet 6 pk 07660768532

This item is Discontinued.

Norton Abrasives

Norton SandWet 9 in. L X 3 in. W 400 Grit Silicon Carbide Sanding Sheet 6 pk (Discontinued)

Mfr # 07660768532
Zoro # G905298066
UPC # 076607685322
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660768532
Zoro #
G905298066
UPC #
076607685322
Country of Origin
Brazil

Dimensions

Width
3 in
Length
9 in

Details

Item
Sanding Sheet
Grit
400
Backing Material
Paper
Grade
Fine
Backing Weight
B
Abrasive Material
Silicon Carbide
Color
Black
Wet or Dry
Wet
For Use On
Stainless Steel, Aluminum, Brass, Bronze, Titanium, Super Alloy, Soft Carbon Steel, Wood, Fiberglass

Description

Rely on the SandWet T401 fine grit waterproof sheet and its strong resin bond for wet applications. The JIS graded ultra fine silicon carbide abrasive and durable B-weight waterproof latex paper backing means you get the finish you expect from a fine grit, with a resistance to curling due to humid conditions. The paper works well on Black finishing metal projects such as stainless steels, aluminum, brass, bronze, titanium, super alloys and soft carbon steels as well as wood, fiberglass and composites.


  • • Easy to use
  • • Flexible, fiber-reinforced backing
  • • Superior sanding performance for a premium surface finish
  • • 0
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.