Shop NORTON ABRASIVES
See all product information
Create Account
Norton Stick & Sand 360 in. L X 4-1/2 in. W 120 Grit Aluminum Oxide Adhesive Back Sheet Roll 1 pk
- Mfr # 07660749251
- Zoro # G100489047
product price:
$
25.39
/ea
Key Features
Grit
120
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
4-1/2 in
Length
10 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660749251
- Zoro #
- G100489047
- UPC #
- 76607492517
- Country of Origin
- Canada
Dimensions
- Width
- 4-1/2 in
- Length
- 10 yd
Details
- Grit
- 120
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Medium
- Abrasive Type
- Coated
- Attachment Type
- Pressure Sensitive Adhesive
Description
Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
- • P-graded, brown aluminum oxide abrasive is tough and durable
- • Durable C-weight paper backing resists tearing
- • Stick and Sand backing allows for quick attachment to your sanding block or board
- • A good choice for finishing
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.