Norton Stick & Sand 5 in. Aluminum Oxide Adhesive A290 Sanding Disc 120 Grit Medium 5 pk
- Mfr # 7660705454
- Zoro # G606004218
Key Features
Specifications
Product Information
- MFR #
- 7660705454
- Zoro #
- G606004218
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Diameter
- 5 in.
Details
- Grit
- P120
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Medium
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Pressure Sensitive Adhesive
- Max Operating Speed RPM
- 12000
Description
Designed for use with random orbital sanders and right angle grinders, the A290 medium grit paper PSA disc offers outstanding value and reliable performance on blending, sanding and paint-removal projects. The P-graded aluminum oxide abrasive cuts fast and ensures a consistent finish while delivering excellent longevity. To reduce loading, the disc features a water-based stearate, No-Fil coating and open coat, while the flexible C-weight latex-saturated backing is reinforced with fiber for added tear resistance. To enable fast disc changes, the disc comes equipped with a pressure sensitive adhesive.
- • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
- • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
- • Water-based stearate, No-Fil coating and open coat minimize loading
- • Good choice and value for medium grit dry sanding and finishing all materials; pressure sensitive adhesive disc allows for quick and easy disc changes
- • Use 80-220 grit for intermediate sanding
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.