Norton WallSand 11-1/4 in. L X 4-3/16 in. W 120 Grit Silicon Carbide Drywall Sanding Screen 2 pk
- Mfr # 7660721767
- Zoro # G305897043
Key Features
Specifications
Product Information
- MFR #
- 7660721767
- Zoro #
- G305897043
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- P12
- Length (In.)
- 11-1/4 In.
- Width (In.)
- 4-3/16 in.
Details
- Type
- Coated
- Material
- Screen
- Abrasive
- Silicon Carbide
- Grade
- Medium
Description
Create a smooth finish using this Screen-Back Q422 fine grit screen sheet. Rely on this sheet for its non-loading properties, made possible by P-graded silicon carbide abrasive and an open-weave screen design. Remove rust, scale and corrosion while maintaining a fine finish using this sheet with a sanding board, a sanding block or by hand. These Screen-Back sheets come in an convenient dispenser that reduces clutter, while the cloth construction means they are waterproof and washable for less waste. Simply rinse the sheet between coats and reuse it for long-lasting utility with metals, composites and wood projects.
- • P-graded silicon carbide for excellent cutting and non-loading properties
- • Open weave screen for extreme resistance to loading when removing scale, rust and corrosion
- • A good choice to rinse and reuse for finish sanding
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.