Norton WallSand 9 in. L X 3.31 in. W X 1 in. 80/120 Grit Fine/Medium Extra Large Sanding Sponge
- Mfr # 07660700944
- Zoro # G200536382
product price:
$
11.89
/ea
Key Features
Length
9 In.
Width
3-5/16 in.
Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660700944
- Zoro #
- G200536382
- UPC #
- 76607009449
- Country of Origin
- United States
Dimensions
- Length
- 9 In.
- Width
- 3-5/16 in.
- Thickness
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- Asst
- Grade
- Fine/Medium
Description
Norton Abrasives has once again changed the landscape of paint, wood and drywall sanding with the introduction of the Norton ProSand 5X sanding sponges. Comprised of the finest materials available the Premium ProSand 5X sanding sponges are second to none. Utilizing high performance, white aluminum oxide grain the Premium ProSand 5X sponges will cut faster and last longer than any other sanding sponge on the market. The Premium ProSand 5X sanding sponges remove material quickly without leaving deep scratches.
- • Oversized extra firm sponge for easier sanding of the entire drywall joint surface, large size is easy to hold
- • Coated 4-sides
- • Can be used wet or dry
- • Clog resistant, washable and reusable
- • Easy to use and can be folded without cracking
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.