Paper, Blue, 39 ft L, 4 1/2" W
Mfr # 66261156070
Zoro # G208656150
product price: $84.35
/eaSold in multiples of 4 for $337.40
Free Shipping & Returns
Key Features
Overall Length
39 ft
Overall Width
4 1/2 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261156070
Zoro #
G208656150
UPC #
662611560702
Country of Origin
United States
Dimensions
Overall Length
39 ft
Overall Width
4 1/2 in
Details
Item
Paper
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Extra Fine
Grit
P320
Backing Material
Paper
Backing Weight
B
Series
Dry Ice A975
Color
Blue
Vacuum Holes
Multi-Hole
Resistance Properties
Load
Vacuum Hole Design
Multi-Hole
Attachment Type
Hook-and-Loop
Coating Coverage
Open
Description
Paper, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Extra Fine, Grit P320, Series Dry Ice A975, Overall Length 39 ft, Overall Width 4 1/2 in, Resistance Properties Load, Vacuum Holes Multi-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.