Zoro Homepage

Paper Disc, 3", PK200

  • Mfr # 66261131527

  • Zoro # G9220049


product price: $137.99
/pk 200, $0.69/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131527
Zoro #
G9220049
UPC #
662611315272
Country of Origin
Canada

Dimensions

Disc Diameter
3"

Details

Item
Lightweight Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
220
Back Mounting Type
Hook and Loop

Description

Paper Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.