Paper File Strip, 2-3/4" x 16-1/2", PK250

  • Mfr # 66261123608

  • Zoro # G9233924


product price:  $256.99
/pk 250, $1.03/ea
Free Shipping & Returns

Key Features

Grit
80
Backing Material
Paper
Width
2-3/4"
Length
16-1/2"
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261123608
Zoro #
G9233924
UPC #
662611236089
Country of Origin
United States

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
PSA File Strip
Grit
80
Backing Material
Paper
Grade
Coarse
Series
BlueFire H875P
Backing Weight
E
Abrasive Material
Zirconia Alumina

Description

Paper PSA File Strip, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.