Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper, Grit 150, 11" L, 9" W

  • Mfr # 66261101490

  • Zoro # G208656334


product price: $0.88
/ea
Sold in multiples of 100 for $88.00

Key Features

Grit
150
Backing Material
Paper
Grade
Fine
Series
A511
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261101490
Zoro #
G208656334
UPC #
662611014908
Country of Origin
Canada

Dimensions

Overall Length
11 in
Overall Width
9 in

Details

Item
Paper
Grit
150
Backing Material
Paper
Grade
Fine
Series
A511
Backing Weight
A
Abrasive Type
Coated
Abrasive Material
Garnet
Coating Coverage
Open
Resistance Properties
Load

Description

Paper, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 150, Series A511, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.