Shop NORTON ABRASIVES
See all product information
Create Account
Paper, Grit P800, 11" L, 9" W, PK100
- Mfr # 66261131621
- Zoro # G608656361
product price:Â
$
105.99
/pk of 100, $1.06/ea
Free Shipping & Returns
Key Features
Grit
P800
Backing Material
Paper
Grade
Ultra Fine
Series
A275OP
Backing Weight
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261131621
- Zoro #
- G608656361
- UPC #
- 662611316217
- Country of Origin
- Canada
- Item
- Paper
- Grit
- P800
- Backing Material
- Paper
- Grade
- Ultra Fine
- Series
- A275OP
- Backing Weight
- B
- Abrasive Type
- Coated
- Coating Coverage
- Open
- Resistance Properties
- Clog, Load
- Abrasive Material
- Aluminum Oxide
- Abrasive Grade
- Super Fine
- Backing Material & Wt
- B Wt Paper
- Backing Material Type
- Paper
- Abrasive Type - Grit
- Coated - 400 / P800
- Abrasive Grit
- 400 / P800
- Backing Material Weight
- B
- Sheet Grit
- P800
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Sheet Width x Length
- 9 in W x 11 in L
- Sheet Dimensions
- 9x11
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Attachment Type Not Applicable, Grade Ultra Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.