Zoro Homepage

Paper PSA Disc Roll, 5"

  • Mfr # 66261149871

  • Zoro # G7261541


product price: $131.99
/ea
Sold in multiples of 4 for $527.96
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Alumina
Abrasive Type
Open Coat
Grade
P
Grit
100
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149871
Zoro #
G7261541
UPC #
662611498715
Country of Origin
United States

Details

Item
Stick and Sand PSA Heavy Weight Disc Roll
Abrasive Material
Ceramic Alumina
Abrasive Type
Open Coat
Grade
P
Grit
100
Backing Material
Paper
Backing Weight
F
Series
H920
Vacuum Hole Design
Non-Vacuum

Description

Paper PSA Disc Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.