Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper PSA Disc Roll, 6"

  • Mfr # 66261131469

  • Zoro # G7259992


product price: $74.36
/ea
Sold in multiples of 6 for $446.16

Key Features

Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131469
Zoro #
G7259992
UPC #
662611314695
Country of Origin
Canada

Dimensions

Overall Width
6 in
Overall Diameter
6 in

Details

Item
Stick and Sand PSA Light Weight Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
600
Backing Material
Paper
Backing Weight
B
Series
A275
Vacuum Hole Design
Non-Vacuum
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P600, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Ultra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.