Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Snagging Wheel

  • Mfr # 66243528831

  • Zoro # G709769007


product price: $10.85
/ea
Sold in multiples of 25 for $271.25

Key Features

Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Series
Gemini 57A
Specification
57A24-TBRA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243528831
Zoro #
G709769007
UPC #
662435288318
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/4 in
Connector Size
3/8 in

Details

Item
Portable Snagging Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Series
Gemini 57A
Specification
57A24-TBRA
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness
R
Gritt
24
Connector Type
Unthreaded Hole
Compatible Tool Type
Die Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 3 in, Overall Thickness 1/4 in, Compatible Tool Type Die Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A24-TBRA, Wheel Hardness R, Wheel Type Type 1, Series Gemini 57A, Grade Extra Coarse, Item Portable Snagging Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.