Portable Snagging Wheel
Mfr # 66252838075
Zoro # G509769023
product price: $78.59
/eaSold in multiples of 5 for $392.95
Free Shipping & Returns
Key Features
Abrasive Material
Zirconia Alumina
Grit
14
Grade
Extra Coarse
Specification
4NZ1434-Q5BS-X348
Series
NorZon Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838075
Zoro #
G509769023
UPC #
662528380752
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Connector Size
5/8 in
Overall Thickness
1 in
Details
Item
Portable Snagging Wheel
Abrasive Material
Zirconia Alumina
Grit
14
Grade
Extra Coarse
Specification
4NZ1434-Q5BS-X348
Series
NorZon Plus
Compatible Tool Type
Die Grinder
Gritt
14
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Connector Type
Unthreaded Hole
Wheel Hardness
Q
Wheel Type
Type 1
Primary Material Application
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Description
Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 14, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Die Grinder, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 4NZ1434-Q5BS-X348, Wheel Hardness Q, Wheel Type Type 1, Series NorZon Plus, Grade Extra Coarse, Item Portable Snagging Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.