Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Snagging Wheel

  • Mfr # 66253343872

  • Zoro # G809769013


product price: $9.99
/ea
Sold in multiples of 50 for $499.50

Key Features

Abrasive Material
Zirconia Alumina
Grit
20
Grade
Extra Coarse
Series
BlueFire 4NV ZA
Specification
NV20-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253343872
Zoro #
G809769013
UPC #
662533438721
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Connector Size
3/8 in
Overall Thickness
1/4 in

Details

Item
Portable Snagging Wheel
Abrasive Material
Zirconia Alumina
Grit
20
Grade
Extra Coarse
Series
BlueFire 4NV ZA
Specification
NV20-T
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Wheel Hardness
T
Gritt
20
Compatible Tool Type
Die Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Zirconia Alumina, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 3 in, Overall Thickness 1/4 in, Compatible Tool Type Die Grinder, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification NV20-T, Wheel Hardness T, Wheel Type Type 1, Series BlueFire 4NV ZA, Grade Extra Coarse, Item Portable Snagging Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.