Zoro Homepage

Portable Snagging Wheel

  • Mfr # 66253344365

  • Zoro # G609768919


product price: $73.65
/ea
Sold in multiples of 10 for $736.50

Key Features

Abrasive Material
Zirconia Alumina
Grit
14
Grade
Extra Coarse
Specification
NV14-T
Series
BlueFire 4NV ZA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344365
Zoro #
G609768919
UPC #
662533443657
Country of Origin
Mexico

Dimensions

Overall Diameter
8 in
Connector Size
5/8 in
Overall Thickness
1 in

Details

Item
Portable Snagging Wheel
Abrasive Material
Zirconia Alumina
Grit
14
Grade
Extra Coarse
Specification
NV14-T
Series
BlueFire 4NV ZA
Connector Type
Unthreaded Hole
Gritt
14
Wheel Hardness
T
Compatible Tool Type
Die Grinder
Wheel Type
Type 1
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 14, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Die Grinder, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification NV14-T, Wheel Hardness T, Wheel Type Type 1, Series BlueFire 4NV ZA, Grade Extra Coarse, Item Portable Snagging Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.