Zoro Homepage

PSA, Blue, 135 ft L, 2 3/4" W

  • Mfr # 66261149563

  • Zoro # G608619571


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Grit
P150
Abrasive Material
Ceramic
Grade
Fine
Backing Material
Paper
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149563
Zoro #
G608619571
UPC #
662611495639
Country of Origin
Canada

Dimensions

Overall Length
135 ft
Overall Width
2 3/4 in

Details

Item
PSA
Grit
P150
Abrasive Material
Ceramic
Grade
Fine
Backing Material
Paper
Series
Dry Ice A975
Abrasive Type
Coated
Abrasive Grit
150 / P150
Abrasive Grade
Fine
Backing Weight
B
Color
Blue
Coating Coverage
Open
Resistance Properties
Load
Attachment Type
PSA
Vacuum Holes
Non-Vacuum

Description

PSA, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Fine, Grit P150, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.