Zoro Homepage

PSA Disc 6In. 1500 Grit A/O

  • Mfr # 31465

  • Zoro # G702566856


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Disc Dia.
6 in
Grit
P1500
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Anti-Loading Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31465
Zoro #
G702566856
UPC #
662611000000
Country of Origin
Canada

Dimensions

Disc Dia.
6 in

Details

Item
Sanding Disc
Grit
P1500
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Anti-Loading Paper
Attachment Type
PSA
Max. Speed
15000 RPM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.