PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4
Mfr # 07660701812
Zoro # G3347696
product price: $5.29
/pk 4, $1.32/eaKey Features
Disc Dia.
5"
Grit
P100
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660701812
Zoro #
G3347696
UPC #
076607018120
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
P100
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
100 / P100
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Color
Yellow
Coating Coverage
Open
Number of Vacuum Holes
8
Resistance Properties
Load, Tear
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc, Series A296, Resistance Properties Load, Tear, Number of Vacuum Holes 8, Color Yellow, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.