PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25
Mfr # 63642506216
Zoro # G4313644
product price:Â $39.49
/pk 25, $1.58/eaKey Features
Disc Dia.
6"
Grit
P40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642506216
Zoro #
G4313644
UPC #
636425062165
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc
Grit
P40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
40 / P40
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
E
Color
Yellow
Coating Coverage
Open
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit P40, Overall Diameter 6 in, Product Type PSA Disc, Series A296, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.