Zoro Homepage

PSA Sanding Disc, Coated, 20" dia, Grit 120

  • Mfr # 66261127645

  • Zoro # G6030783


product price: $26.39
/ea

Key Features

Disc Diameter
20 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120 / P120
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261127645
Zoro #
G6030783
UPC #
66261127645
Country of Origin
United States

Dimensions

Disc Diameter
20 in
Overall Diameter
20 in

Details

Item
PSA Sanding Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Cloth
Backing Weight
X
Grade
Medium
Grit
120
Series
R228
Vacuum Hole Design
Non-Vacuum
Color
Brown
Backing Material
Cloth
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 20 in, Product Type PSA Disc, Series R228, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.