Zoro Homepage

PSA Sanding Disc, Coated, 20" dia., Grit 36

  • Mfr # 66261136710

  • Zoro # G4435538


product price: $33.39
/ea

Key Features

Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136710
Zoro #
G4435538
UPC #
662611367103
Country of Origin
United States

Dimensions

Disc Diameter
20"
Overall Diameter
20 in

Details

Item
Large Diameter Disc
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cloth
Series
Metalite R228
Abrasive Type
Coated
Abrasive Grit
36
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Heat
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 20 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.