Zoro Homepage

PSA Sanding Disc, Diamond, Cloth, 3in, 120G

  • Mfr # 66260306367

  • Zoro # G2538094


product price: $32.95
/ea

Key Features

Disc Dia.
3"
Grit
120
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260306367
Zoro #
G2538094
UPC #
662603063679
Country of Origin
Netherlands

Dimensions

Disc Dia.
3"
Disc Diameter
3 in
Overall Diameter
3 in

Details

Item
PSA Sanding Disc
Grit
120
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Medium
Backing Material
Cloth
Series
FDD3
Abrasive Type
Coated
Abrasive Grit
120 / P120
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Black
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 3 in, Product Type PSA Disc, Series FDD3, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.