Zoro Homepage

PSA Sanding Disc Roll, 5 in Dia, P120 G

  • Mfr # 66261183808

  • Zoro # G902594772


product price: $27.95
/ea

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183808
Zoro #
G902594772
UPC #
662611838085
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Abrasive Grade
Medium
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grit
120 / P120
Vacuum Hole Design
Non-Vacuum
Rolls/Case
4
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load, Tear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.