Zoro Homepage

PSA Sanding Disc Roll, 6 in Dia, P320 G

  • Mfr # 66261183822

  • Zoro # G102582524


product price: $42.75
/ea

Key Features

Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183822
Zoro #
G102582524
UPC #
662611838221
Country of Origin
Canada

Dimensions

Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Fine
Grit
P320
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Rolls/Case
4
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Abrasive Grade
Very Fine
Discs per Roll
100
Abrasive Grit
280 / P320
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load, Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.