PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G
Mfr # 66261138319
Zoro # G2892994
product price: $16.39
/eaKey Features
Disc Dia.
12"
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261138319
Zoro #
G2892994
UPC #
662611383196
Country of Origin
United States
Dimensions
Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in
Details
Item
Large Diameter Disc
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cloth
Series
Bluefire R821P
Abrasive Type
Coated
Abrasive Grit
36
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
Y
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.