Zoro Homepage

Qk Chang Dsc BU Pad, 4D, TR, 4D

  • Mfr # 66261016581

  • Zoro # G5802072


product price: $24.79
/ea

Key Features

Disc Diameter
4 in
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
8,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261016581
Zoro #
G5802072
UPC #
662610165816
Country of Origin
Mexico

Dimensions

Disc Diameter
4 in
Back Mounting Size
1/4 in
Overall Diameter
4 in
Face Mounting Size
4"
Diameter
4"
Thickness
1/2 in
Overall Thickness
1/2 in
Overall Width
4 in
Connector Size
1/4 in

Details

Item
Quick Change Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Max. RPM
8,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Black
Max. Speed
8000 rpm
Body Material
Rubber
Abrasive Mount Type
Quick Change
Number of Vacuum Holes
Non-Vacuum
Connector Type
Straight Shaft
Abrasive Mounting Quick Change System
TR
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Device Material
Rubber
Maximum Operating Speed
8,000 RPM

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 8,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.