Zoro Homepage

Qk Change Disc, Extra Coarse, 2 in., PK50

  • Mfr # 66623325008

  • Zoro # G5779216


product price: $91.19
/pk 50, $1.82/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Vortex Rapid Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325008
Zoro #
G5779216
UPC #
666233250089
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Color
Black
Maximum Operating Speed
30,000 RPM
Attachment Type
Snap-On/Off
Disc Attachment Type
Type 1
Disc Attachment System
TP Snap-On/Off
Style
Snap-On/Snap-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TP, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Black, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.