Quantum Mounted Point, Dia. 1/8 In, Shape B97
Mfr # 69083149048
Zoro # G4357945
product price: $2.85
/eaKey Features
Shape
B97
Diameter
1/8 in
Thickness
3/8 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69083149048
Zoro #
G4357945
UPC #
690831490486
Country of Origin
Mexico
Dimensions
Diameter
1/8 in
Thickness
3/8 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Overall Dia.
1/8 in
Overall Thickness
3/8 in
Shank Length
1 1/2 in
Shank Dia.
1/8 in
Details
Item
Vitrified Mounted Point
Shape
B97
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Max. RPM
105,000 RPM
Abrasive Shank Type
1/8"
Series
Quantum 3NQ
Operating Speed - Maximum
81,550 RPM
Bond Type
Vitrified
Primary Material Application
Carbon Steel, Stainless Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
3NQ80-OVS
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Grit 80, Shape B97, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 81,550 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.