
Quick-Change Buffing Disc TR Type III Aluminum Oxide Medium Grit5, 25PK
Mfr # 8834164065
Zoro # G512337448
product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in.
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8834164065
Zoro #
G512337448
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in.
Details
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Description
Finish and polish uniformly with this Merit High Strength A/O medium grit TR Type III non-woven quick-change buffing disc. An aluminum oxide grain produces a consistent cut rate so you can buff evenly, while the strong non-woven disc resists tears on burrs and sharp edges for lasting durability. Easily remove light coatings, oxidation, or rust without affecting the base product thanks to the disc's medium grit. The disc is smear-proof to help keep surfaces looking their best. Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish*Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges*Our strongest non-woven buffing and polishing disc*Medium grit for light removal of coatings, oxidation or rust without affecting the base product*Ty TR/III fit roll-on/roll-off metal attachment system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.