Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Cloth Disc, Coarse, Dia. 2

  • Mfr # 66254427835

  • Zoro # G610901732


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254427835
Zoro #
G610901732
UPC #
662544278354
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Cloth Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
RazorStar
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed

Description

Quick-Change Cloth Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series RazorStar, Maximum Operating Speed 30,000 RPM, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.