Quick Change Disc, 1 In D, Grit 80, TR
Mfr # 66623335422
Zoro # G5164171
product price: $1.07
/eaSold in multiples of 5 for $5.35
Key Features
Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide Aggregate
Grade
Medium
Series
Bear-Tex Vortex Rapid Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623335422
Zoro #
G5164171
UPC #
666233354220
Country of Origin
Mexico
Dimensions
Overall Diameter
1 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide Aggregate
Grade
Medium
Grit
80
Series
Bear-Tex Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
B
Color
Maroon
Maximum Operating Speed
40,000 RPM
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Medium, Grit 80, Overall Diameter 1 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.