Zoro Homepage

Quick Change Disc, 2", 36 Grit, F980

  • Mfr # 66261058704

  • Zoro # G610934815


product price: $2.85
/ea
Sold in multiples of 25 for $71.25

Key Features

Grit
36
Overall Diameter
2 in.
Backing Material
Fiber
Grade
Extra Coarse
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261058704
Zoro #
G610934815
UPC #
662610587045
Country of Origin
United States

Dimensions

Overall Diameter
2 in.

Details

Grit
36
Backing Material
Fiber
Grade
Extra Coarse
Quick Change System
TR
Abrasive Type
Coated
Abrasive Material
Premium Ceramic Alumina

Description

Quick Change Disc,2",36 Grit,F980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.