Quick-Change Disc, 2" dia, 22,000 RPM
Mfr # 66261014935
Zoro # G408656219
product price: $8.75
/eaSold in multiples of 60 for $525.00
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Blend NEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261014935
Zoro #
G408656219
UPC #
662610149359
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Blend NEX
Abrasive Type
Non-Woven
Maximum Operating Speed
22,000 RPM
Density
Hard (8)
Connector Type
Quick Change
Description
Quick-Change Disc, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Rapid Blend NEX, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.