Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 2inDia, 120Grit, Diamond

  • Mfr # 66260311779

  • Zoro # G9320622


product price: $25.49
/ea
Sold in multiples of 12 for $305.88

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Medium
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260311779
Zoro #
G9320622
UPC #
662603117792
Country of Origin
Netherlands

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Medium
Grit
120
Series
D7210
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Yellow
Maximum Operating Speed
30,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight X, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series D7212, Maximum Operating Speed 30,000 RPM, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.