Zoro Homepage

Quick Change Disc, 3", 60 Grit, PK50

  • Mfr # 08834165269

  • Zoro # G001283690


product price: $79.15
/pk 50, $1.58/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Abrasive Material
Silicon Carbide
Grade
CRS
Grit
60
Series
Norton Merit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834165269
Zoro #
G001283690
UPC #
08834165269
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc,3",60 Grit,PK50
Abrasive Material
Silicon Carbide
Grade
CRS
Grit
60
Series
Norton Merit
Abrasive Type
Silicon Carbide
Backing Material
Cotton
Color
Black
Disc Attachment Type
Type 2
Disc Attachment System
Quick-Change SL2

Description

Quick Change Disc,3 In.,60 Grit,PK50, Abrasive Type Silicon Carbide, Abrasive Material Silicon Carbide, Series Norton Merit, Color Black, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.