Zoro Homepage

Quick-Change Disc, 3" dia, 15,000 RPM

  • Mfr # 66261014898

  • Zoro # G608656231


product price: $14.55
/ea
Sold in multiples of 40 for $582.00

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Blend NEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261014898
Zoro #
G608656231
UPC #
662610148987
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Blend NEX
Abrasive Type
Non-Woven
Maximum Operating Speed
15,000 RPM
Density
Soft (2)
Connector Type
Quick Change

Description

Quick-Change Disc, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series Rapid Blend NEX, Maximum Operating Speed 15,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.