Zoro Homepage

Quick Change Disc, 3 In D, Grit 120, TR

  • Mfr # 66623325038

  • Zoro # G5164381


product price: $3.55
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide Aggregate
Series
Bear-Tex Vortex Rapid Prep
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325038
Zoro #
G5164381
UPC #
666233250386
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide Aggregate
Grade
Fine
Grit
120
Series
Bear-Tex Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
B
Color
Green
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.