Zoro Homepage

Quick Change Disc, 3 In. Dia.

  • Mfr # 66261096557

  • Zoro # G4415442


product price: $11.55
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grade
Extra Coarse
Series
Bear-Tex Blaze Rapid Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261096557
Zoro #
G4415442
UPC #
662610965577
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grade
Extra Coarse
Series
Bear-Tex Blaze Rapid Strip
Abrasive Type
Non-Woven
Backing Material
Paper
Color
Orange
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Resistance Properties
Smear
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Paper, Coating Coverage Open, Grade Extra Coarse, Overall Diameter 3 in, Quick Change System TR, Series Blaze Rapid Strip, Maximum Operating Speed 12,000 RPM, Resistance Properties Smear, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.