Zoro Homepage

Quick Change Disc, 3/4 In D, Grit 80, TS

  • Mfr # 66254428059

  • Zoro # G5163277


product price: $0.86
/ea
Sold in multiples of 5 for $4.30

Key Features

Overall Diameter
3/4 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254428059
Zoro #
G5163277
UPC #
662544280593
Country of Origin
Mexico

Dimensions

Overall Diameter
3/4 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Color
Maroon
Maximum Operating Speed
40,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Style
Turn-On/Turn-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 3/4 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.