Zoro Homepage

Quick Change Disc, 36Grit, Twist On/Off

  • Mfr # 63642595470

  • Zoro # G2766620


product price: $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Extra Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642595470
Zoro #
G2766620
UPC #
636425954705
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Extra Coarse
Grit
36
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
2-Ply
Color
Orange
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.