Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 3in.Dia., Coarse, 36Grit

  • Mfr # 63642503657

  • Zoro # G2766639


product price: $1.69
/ea
Sold in multiples of 20 for $33.80

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642503657
Zoro #
G2766639
UPC #
636425036579
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
NorKut
Abrasive Type
Coated
Backing Material
Polymer
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polymer, Backing Weight X, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series NorKut, Maximum Operating Speed 20,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.