Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 4 In D, Grit 50, TS

  • Mfr # 66623335418

  • Zoro # G5164311


product price: $6.27
/ea
Sold in multiples of 25 for $156.75

Key Features

Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623335418
Zoro #
G5164311
UPC #
666233354183
Country of Origin
Mexico

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
50
Series
Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
B
Color
Brown
Maximum Operating Speed
15,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Style
Turn-On/Turn-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Coarse, Grit 50, Overall Diameter 4 in, Quick Change System TS, Series Vortex Rapid Prep, Maximum Operating Speed 15,000 RPM, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.