Quick Change Disc, AlO, 2in, 120G, TR, PK100

  • Mfr # 66261121025

  • Zoro # G2831577


product price: $92.69
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Metalite R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261121025
Zoro #
G2831577
UPC #
662611210256
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Series
Metalite R228
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.