Quick-Change Disc, Aluminum, 1 1/2" dia
Mfr # 66254482340
Zoro # G708656216
product price: $0.82
/eaSold in multiples of 50 for $41.00
Key Features
Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Rapid Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254482340
Zoro #
G708656216
UPC #
662544823400
Country of Origin
Mexico
Dimensions
Overall Diameter
1 1/2 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
30,000 RPM
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Overall Diameter 1 1/2 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.