Zoro Homepage

Quick-Change Disc, Aluminum Oxide, 1" dia

  • Mfr # 66254482339

  • Zoro # G308656210


product price: $0.85
/ea
Sold in multiples of 50 for $42.50

Key Features

Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Rapid Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254482339
Zoro #
G308656210
UPC #
662544823394
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
40,000 RPM

Description

Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Overall Diameter 1 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.