Zoro Homepage

Quick-Change Disc, Aluminum Oxide, 1" dia

  • Mfr # 66623340006

  • Zoro # G608656194


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Rapid Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623340006
Zoro #
G608656194
UPC #
666233400064
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
Y
Maximum Operating Speed
40,000 RPM

Description

Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Y, Grade Extra Coarse, Overall Diameter 1 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 40,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.