Quick Change Disc, CerAlO, 3in, 60G, TR, PK25

  • Mfr # 66261162332

  • Zoro # G3061134


product price: $51.15
/pk 25, $2.05/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261162332
Zoro #
G3061134
UPC #
662611623322
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse
Grit
60
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
3-Ply
Color
Orange
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 20,000 RPM, Color Orange, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.