Zoro Homepage

Quick-Change Disc, Ceramic, 1 1/2" dia

  • Mfr # 63642595450

  • Zoro # G708656186


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642595450
Zoro #
G708656186
UPC #
636425954507
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
2-Ply
Color
Blaze
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TS, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.