Zoro Homepage

Quick-Change Disc, Ceramic, 3" dia

  • Mfr # 66261043425

  • Zoro # G908656207


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Medium
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261043425
Zoro #
G908656207
UPC #
662610434257
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
2-Ply
Color
Blaze
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 20,000 RPM, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.